Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Mounting Options
w/Lockout
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Port Type
NPT
Port Size
1/4
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Body Size
3/8 in
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Size Designation
Compact
Relieving
Relieving
Assembly Type
Modular
Series
06
Lubricator Fill Option
w/Fill Plug
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Has Gauge
Yes
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back