Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Port Size
1/4
Filter Drain Type
Twist Drain
Port Type
NPT
Unit Type
Three-Unit Combo
Body Size
3/8 in
Relieving
Relieving
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Has Gauge
No
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Series
06
Element Micron Rating
40 µm
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Assembly Type
Modular
Size Designation
Compact
Mounting Options
w/o Port Blocks
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back