Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
cannot fill lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Unit Type
Three-Unit Combo
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Series
06
Flow
40 SCFM
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Drain Type
Pressure Fill
Lubricator Fill Option
w/Body Pressure Fill
Mounting Options
w/Port Blocks
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Has Gauge
Yes
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Element Micron Rating
5 µm
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/4
Assembly Type
Modular
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back