Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
OSHA
Series
06
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Lubricator Type
Mist
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Has Gauge
Yes
Port Type
NPT
Port Size
1/4
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Relieving
Relieving
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Mounting Options
w/o Port Blocks
Size Designation
Compact
Knob Type
Non-Rising Knob
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back