Skip to content Skip to navigation menu
Parker Hannifin Corp.06B12A18A6BC

06B12A18A6BC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101571452
  • 06 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06B12A18A6BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Mounting Bracket Kit PS755P
Pressure Range [Min] 2 psig
Filter Bowl Capacity 4.4 oz
Pressure Range [Max] 125 psig
Has Gauge Yes
Knob Type Non-Rising Knob
Lubricator Drain Type Pressure Fill
Unit Type Three-Unit Combo
Body Size 3/8 in
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation Compact
Port Size 1/4
Lubricator Type Mist
Port Type NPT
Assembly Type Modular
Filter Drain Type Twist Drain
Flow 40 SCFM
Element Micron Rating 40 µm
Series 06
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options w/o Port Blocks
Lubricator Bowl Capacity 2.9 oz
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison