Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Unit Type
Three-Unit Combo
Mounting Options
w/Lockout
Relieving
Relieving
Lubricator Type
Mist
Lubricator Drain Type
No Drain
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Body Size
3/8 in
Port Size
1/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Has Gauge
Yes
Lubricator Bowl Capacity
2.9 oz
Series
06
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back