Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Element Micron Rating
5 µm
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl
Knob Type
Non-Rising Knob
Port Type
NPT
Mounting Options
w/o Brackets
Flow
90 SCFM
Body Size
3/8 in
Relieving
Relieving
Assembly Type
Close Nippled
Pressure Range [Min]
5 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Mounting Bracket Kit
PS707P
Port Size
1/2
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Has Gauge
No
Pressure Range [Max]
250 psig
Series
06
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back