Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Has Gauge
Yes
Lubricator Drain Type
No Drain
Filter Bowl Capacity
4.4 oz
Port Size
1/2
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Relieving
Relieving
Pressure Range [Max]
125 psig
Port Type
NPT
Size Designation
Compact
Lubricator Bowl Capacity
2.9 oz
Element Micron Rating
5 µm
Lubricator Type
Mist
Series
06
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/o Brackets
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back