Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Series
06
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
60 SCFM
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.9 oz
Mounting Options
w/o Brackets
Size Designation
Compact
Relieving
Relieving
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Body Size
3/8 in
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Pressure Range [Min]
2 psig
Port Size
3/8
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS707P
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl
Has Gauge
No
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back