Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Pressure Range [Min]
2 psig
Size Designation
Compact
Flow
60 SCFM
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl
Port Size
3/8
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Body Size
3/8 in
Element Micron Rating
40 µm
Relieving
Relieving
Mounting Bracket Kit
PS707P
Mounting Options
w/o Brackets
Unit Type
Three-Unit Combo
Series
06
Has Gauge
No
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Close Nippled
Port Type
NPT
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back