Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Unit Type
Three-Unit Combo
Series
06
Lubricator Type
Mist
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Port Size
3/8
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
No Drain
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Body Size
3/8 in
Filter Drain Type
Twist Drain
Port Type
NPT
Mounting Options
w/o Brackets
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Flow
60 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back