Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Brackets
Port Size
1/4
Mounting Bracket Kit
PS707P
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.9 oz
Lubricator Drain Type
Twist Drain
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
06
Port Type
NPT
Pressure Range [Min]
2 psig
Flow
40 SCFM
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back