Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Pressure Range [Min]
5 psig
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Brackets
Mounting Bracket Kit
PS707P
Port Type
NPT
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Port Size
1/4
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Capacity
4.4 oz
Series
06
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Flow
40 SCFM
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl
Assembly Type
Close Nippled
Pressure Range [Max]
250 psig
Body Size
3/8 in
Has Gauge
Yes
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Fill Plug
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back