Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Flow
40 SCFM
Has Gauge
Yes
Mounting Options
w/o Brackets
Size Designation
Compact
Lubricator Type
Mist
Mounting Bracket Kit
PS707P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Body Size
3/8 in
Lubricator Drain Type
Pressure Fill
Lubricator Fill Option
w/Fill Plug
Port Type
BSPP
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Element Micron Rating
40 µm
Series
06
Assembly Type
Close Nippled
Port Size
1/4
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back