Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Lubricator Type
Mist
Lubricator Bowl Capacity
2.9 oz
Port Type
NPT
Mounting Bracket Kit
PS707P
Has Gauge
No
Assembly Type
Close Nippled
Size Designation
Compact
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
40 SCFM
Pressure Range [Min]
2 psig
Series
06
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Drain Type
Pressure Fill
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Port Size
1/4
Mounting Options
w/o Brackets
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back