Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Mounting Options
w/o Brackets
Port Size
1/4
Has Gauge
No
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Port Type
NPT
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Filter Bowl Type
Metal Bowl
Series
06
Flow
40 SCFM
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Body Size
3/8 in
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back