Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Element Micron Rating
40 µm
Size Designation
Compact
Relieving
Relieving
Pressure Range [Max]
60 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.9 oz
Series
06
Assembly Type
Close Nippled
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Pressure Range [Min]
1 psig
Flow
40 SCFM
Knob Type
Non-Rising Knob
Body Size
3/8 in
Port Size
1/4
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Mounting Options
w/o Brackets
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back