Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Series
06
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Flow
40 SCFM
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS707P
Port Size
1/4
Mounting Options
w/o Brackets
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Port Type
NPT
Size Designation
Compact
Lubricator Type
Mist
Body Size
3/8 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Has Gauge
No
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back