- 05 Series Soft Start/Quick Dump Valve
- 24 VDC
description
- Combined in one body, the soft start/quick dump valve is an economical way to slowly pressurize a circuit on start-up or quickly relieve system pressure when shutting down. Air pilot or solenoid valve actuation permits easy integration into machine control circuits for remote or computerized operation. The valve should be installed downstream of the FRL via a modular connector or pipe nipple.
features
- Solenoid or air pilot operated
- High flow up to 4.2 Cv
- Easy soft-start flow adjustment
| Series | 05 |
| Operator | 24 VDC |
| Seal Material | Buna-N |
| Body Material | Aluminum |
| Exhaust Port Size (NPT) | 1/2 in |
| Size Designation | Economy |
| Port Size | 3/8 |
| Port Type | NPT |
| Weight | 2.0 LB |

