- 05 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 40 SCFM
- 200 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- None
| Size Designation | Economy |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Max] | 175 °F |
| Has Gauge | Yes |
| Engineering Level | D |
| Adjustment Type | Non-Rising Knob |
| Knob Color | Black |
| Pressure Range [Max] | 200 psig |
| Port Type | NPT |
| Pressure Limiter | No Pressure Limiter |
| Series | 05 |
| Regulator Precision | Standard |
| Body Material | Zinc |
| Control Type | Manually Controlled |
| Body Size | 1/4 in |
| Relieving | Relieving |
| Preset | No Preset |
| Reverse Flow | No |
| Flow | 40 SCFM |
| Operating Temperature [Min] | 32 °F |
| Port Size | 3/8 |
| Pressure Range [Min] | 2 psig |
| Component | Regulator |
| Preset/Limiting Pressure | N/A |
| Weight | 1.2 LB |

