Skip to content Skip to navigation menu
Prep-Air® II Regulator

05R113LC

Prep-Air® II Regulator
Item #104467981
  • 05 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 30 SCFM
  • 125 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 05 Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 30 SCFM
  • 125 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • None
Preset No Preset
Pressure Range [Min] 2 psig
Port Size 1/4
Pressure Range [Max] 125 psig
Adjustment Type Non-Rising Knob
Series 05
Regulator Precision Standard
Engineering Level C
Has Gauge No
Body Material Zinc
Component Regulator
Preset/Limiting Pressure N/A
Port Type NPT
Reverse Flow No
Gauge Port 1/8 in NPT
Relieving Non-Relieving
Pressure Limiter No Pressure Limiter
Flow 30 SCFM
Knob Color Black
Size Designation Economy
Control Type Manually Controlled
Body Size 1/4 in
Operating Temperature [Max] 175 °F
Operating Temperature [Min] 32 °F
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison