- 05 Series Manually Controlled Standard Regulator
- 1/4 BSPP
- 30 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- None
| Body Size | 1/4 in |
| Operating Temperature [Min] | 32 °F |
| Port Type | BSPP |
| Series | 05 |
| Pressure Range [Min] | 1 psig |
| Operating Temperature [Max] | 175 °F |
| Engineering Level | C |
| Pressure Range [Max] | 60 psig |
| Pressure Limiter | No Pressure Limiter |
| Flow | 30 SCFM |
| Control Type | Manually Controlled |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Port Size | 1/4 |
| Regulator Precision | Standard |
| Preset | No Preset |
| Preset/Limiting Pressure | N/A |
| Relieving | Non-Relieving |
| Reverse Flow | No |
| Size Designation | Economy |
| Gauge Port | 1/8 in NPT |
| Knob Color | Black |
| Has Gauge | No |
| Body Material | Zinc |
| Weight | 1.1 LB |

