- 05 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 30 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Pressure Limiter, Adjustable
| Gauge Port | 1/8 in NPT |
| Size Designation | Economy |
| Operating Temperature [Min] | 32 °F |
| Component | Regulator |
| Reverse Flow | No |
| Port Type | NPT |
| Port Size | 1/4 |
| Knob Color | Black |
| Has Gauge | No |
| Pressure Limiter | Adjustable Pressure Limiter |
| Flow | 30 SCFM |
| Body Size | 1/4 in |
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 175 °F |
| Pressure Range [Max] | 60 psig |
| Pressure Range [Min] | 1 psig |
| Engineering Level | D |
| Preset | No Preset |
| Preset/Limiting Pressure | 40 psig |
| Relieving | Relieving |
| Series | 05 |
| Body Material | Zinc |
| Weight | 1.22 LB |

