| Size Designation | Miniature |
| Body Size | 1/8 in |
| Temperature Range [Min] | 32 °F |
| Sight Dome | Polycarbonate |
| Body Material | Zinc |
| Component | Lubricator |
| Bowl Capacity | 1 oz |
| Flow | 20 SCFM |
| Oil Capacity | 1 oz |
| Series | 04 |
| Lubricator Type | Micro-Mist |
| Weight | 0.75 LB |
| Size Designation | Miniature |
| Body Size | 1/8 in |
| Temperature Range [Min] | 32 °F |
| Sight Dome | Polycarbonate |
| Body Material | Zinc |
| Component | Lubricator |
| Bowl Capacity | 1 oz |
| Flow | 20 SCFM |
| Oil Capacity | 1 oz |
| Series | 04 |
| Lubricator Type | Micro-Mist |
| Weight | 0.75 LB |