Parker Hannifin Corp.
04FS0C3410ACHEC05
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101456278
- Series S0 2 Way Normally Closed Valve
- Direct Acting
- Steam,Hot Water
- 1/4" NPT
- 303 Stainless Steel Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Look for a Safety Orange guard, gaps no greater than 6mm (0.25") and ANSI Z535.4-compliant warning labels.
| Coil Insulation | High Temperature (Class 180) |
| Connection Size | 1/4 |
| Orifice Size Code | 10 |
| Flow Pattern Code | C |
| Connection Size Code | 04 |
| Coil Wattage Code | C |
| Series | S0 |
| Coil Termination | 18 in Leads |
| Function | 2-Way |
| Watt Rating | 11 W |
| Body Material | 303 Stainless Steel |
| Coil Current | AC |
| Flow Pattern | Normally Closed |
| Seal Material Code | 4 |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Current Design Code | A |
| Valve Type | Pressure Vessel w/Coil |
| Series Code | S0 |
| Solenoid Enclosure Code | E |
| Orifice Size | 5/32 in |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function Code | S |
| Body Material Code | 3 |
| Actuation Code | 0 |
| Voltage Code | 05 |
| Compatible Fluids | Steam, Hot Water |
| Valve Function | Hot Water, Steam |
| Seal Material | PTFE |
| Coil Termination Code | C |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Coil Insulation Code | H |
| Weight | 0.5 LB |
