Parker Hannifin Corp.
04F48S2106ACFEC05M
Gold Ring Valve™ Series 48 Two Position, Four Port Four-Way Valve
Item #104321929
- Series 48 4 Way 4-Way Solenoid Valve
- Piston Piloted
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air motors
- Dampers
- Pilots
- Air vises
caution
- Valves should be mounted vertical and upright
- Avoid exhaust flow restriction
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Body Material Code | 2 |
| Seal Material Code | 1 |
| Coil Termination | 18 in Leads |
| Valve Type | Pressure Vessel w/Coil |
| Series Code | 48 |
| Watt Rating | 11 W |
| Coil Termination Code | C |
| Orifice Size Code | 06 |
| Body Material | Forged Brass |
| Function | 4-Way |
| Actuation Code | 8 |
| Solenoid Enclosure Code | E |
| Valve Function | General Purpose |
| Coil Insulation | Standard (Class 155) |
| Connection Size | 1/4 |
| Coil Insulation Code | F |
| Coil Current | AC |
| Actuation | Piston Piloted |
| Series | 48 |
| Orifice Size | 3/32 in |
| Flow Pattern Code | S |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Wattage Code | C |
| Voltage Code | 05 |
| Connection Type | NPT |
| Connection Size Code | 04 |
| Current Design Code | A |
| Seal Material | Buna-N |
| Function Code | 4 |
| Flow Pattern | 4-Way Solenoid |
| Weight | 0.5 LB |
