- 4 Way Single Solenoid Pilot Operated Valve
- Brass Body
- 1/4 NPT Thread
- 3/32 in Orifice
applications
- Air vises
- Air motors
- Dampers
- Pilots
compliances
- 0
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Coil Wattage Code | C |
| Body Material Code | 2 |
| Solenoid Enclosure | NEMA 4, 4X |
| Cv Flow | 0.09 |
| Coil Current | AC |
| Watt Rating | 11 W |
| Valve Type | Pressure Vessel w/Coil |
| Body Material | Brass |
| Operating Temperature [Min] | 32 °F |
| Operating Pressure Differential [Max] | 150 psi |
| Coil Termination Code | C |
| Function Code | 4 |
| Voltage Code | 05 |
| Connection Type | NPT |
| Function | 4-Way |
| Operating Pressure Differential [Min] | 10 psi |
| Coil Type | Gold Ring™ |
| Seal Material Code | 1 |
| Actuation | Piston Piloted |
| Current Design Code | A |
| Operating Temperature [Max] | 180 °F |
| Series | 48 |
| Coil Insulation Code | F |
| Series Code | 48 |
| Flow Pattern | Normally Open/Normally Closed |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Mechanical Options | None |
| Coil Insulation | Standard (Class 155) |
| Solenoid Enclosure Code | 4 |
| Coil Termination | 18 in Leads |
| Voltage Type | AC Voltage |
| Orifice Size Code | 06 |
| Valve Function | Air |
| Seal Material | Buna-N |
| Actuation Code | 8 |
| Connection Type Code | F |
| Connection Size | 1/4 |
| Coil Style | Epoxy Encapsulated |
| Flow Pattern Code | S |
| Orifice Size | 3/32 in |
| Connection Size Code | 04 |
| Weight | 0.5 LB |

