
Parker Hannifin Corp.
04F48S2106A3FEC80
Gold Ring Valve™ Series 48 Two Position, Four Port Four-Way Valve
Item #104321933


- Series 48 4 Way 4-Way Solenoid Valve
- Piston Piloted
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air vises
- Air motors
- Dampers
- Pilots
caution
- Avoid exhaust flow restriction
Voltage Rating | 24 VDC |
Connection Size Code | 04 |
Coil Termination | 18 in Leads |
Solenoid Enclosure | Explosion-Proof, Watertight |
Seal Material | Buna-N |
Series Code | 48 |
Flow Pattern Code | S |
Current Design Code | A |
Coil Current | DC |
Orifice Size | 3/32 in |
Solenoid Enclosure Code | E |
Coil Insulation Code | F |
Connection Size | 1/4 |
Coil Wattage Code | 3 |
Function Code | 4 |
Series | 48 |
Function | 4-Way |
Actuation Code | 8 |
Coil Insulation | Standard (Class 155) |
Body Material Code | 2 |
Orifice Size Code | 06 |
Watt Rating | 11.5 W |
Connection Type | NPT |
Actuation | Piston Piloted |
Body Material | Forged Brass |
Seal Material Code | 1 |
Coil Termination Code | C |
Valve Function | General Purpose |
Valve Type | Pressure Vessel w/Coil |
Voltage Code | 80 |
Flow Pattern | 4-Way Solenoid |
Weight | 0.75 LB |
