Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Valve Type
Pressure Vessel w/Coil
Series Code
38
Cv Flow
0.8
Orifice Size
11/32 in
Coil Termination
Leads
Coil Insulation Code
F
Flow Pattern
Normally Closed
Coil Termination Code
C
Actuation Code
8
Connection Type
NPT
Function Code
3
Body Material Code
1
Watt Rating
6 W
Operating Temperature [Min]
32 °F
Actuation
Piston Piloted
Operating Pressure Differential [Min]
10 psi
Orifice Size Code
22
Seal Material Code
1
Series
38
Coil Current
AC
Connection Size
1/4
Coil Insulation
Standard (Class 155)
Seal Material
Buna-N
Solenoid Enclosure Code
4
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Enclosure
NEMA 4, 4X
Coil Style
Epoxy Encapsulated
Valve Function
Quick Exhaust
Body Material
Brass Bar Stock
Coil Wattage Code
A
Connection Size Code
04
Current Design Code
A
Flow Pattern Code
C
Function
3-Way
Voltage Code
05
Operating Temperature [Max]
180 °F
Operating Pressure Differential [Max]
200 psi
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back