Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Coil Insulation Code
F
Coil Termination
N/A
Connection Size Code
04
Orifice Size
11/32 in
Connection Type
NPT
Body Material Code
1
Orifice Size Code
22
Solenoid Enclosure
N/A
Flow Pattern Code
C
Valve Function
Quick Exhaust
Body Material
Brass Bar Stock
Function Code
3
Flow Pattern
Normally Closed
Series
38
Function
3-Way
Coil Termination Code
N/A
Seal Material Code
1
Coil Insulation
Standard (Class 155)
Solenoid Enclosure Code
N/A
Series Code
38
Watt Rating
6 W
Valve Type
Pressure Vessel Only, No Coil
Actuation Code
8
Connection Size
1/4
Voltage Rating
N/A
Current Design Code
A
Coil Current
AC
Coil Wattage Code
A
Seal Material
Buna-N
Actuation
Piston Piloted
Voltage Code
N/A
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back