Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Flow Pattern
Normally Closed
Solenoid Enclosure Code
4
Body Material
Brass Bar Stock
Seal Material
Buna-N
Orifice Size
11/32 in
Flow Pattern Code
C
Coil Termination Code
C
Coil Insulation Code
H
Series Code
38
Body Material Code
1
Voltage Rating
24 VDC
Coil Insulation
High Temperature (Class 180)
Current Design Code
A
Watt Rating
9.5 W
Valve Type
Pressure Vessel w/Coil
Actuation Code
8
Coil Wattage Code
1
Voltage Code
80
Series
38
Connection Size
1/4
Orifice Size Code
22
Coil Current
DC
Coil Termination
18 in Leads
Valve Function
Quick Exhaust
Function
3-Way
Actuation
Piston Piloted
Function Code
3
Seal Material Code
1
Connection Size Code
04
Solenoid Enclosure
NEMA 4, 4X
Connection Type
NPT
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back