Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Connection Size Code
04
Voltage Code
05
Solenoid Enclosure Code
4
Body Material Code
1
Valve Function
Quick Exhaust
Series
35
Coil Termination Code
C
Coil Insulation
Standard (Class 155)
Coil Insulation Code
F
Orifice Size
1/4 in
Actuation
Pivoted Edge Diaphragm
Current Design Code
A
Seal Material Code
1
Solenoid Enclosure
NEMA 4, 4X
Orifice Size Code
16
Flow Pattern Code
U
Flow Pattern
Universal
Series Code
35
Coil Current
AC
Function Code
3
Coil Termination
18 in Leads
Seal Material
Buna-N
Connection Type
NPT
Watt Rating
11 W
Actuation Code
5
Function
3-Way
Body Material
Brass Bar Stock
Valve Type
Pressure Vessel w/Coil
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Wattage Code
C
Connection Size
1/4
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back