Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Function
3-Way
Body Material Code
1
Body Material
Brass Bar Stock
Actuation Code
5
Orifice Size
1/4 in
Valve Type
Pressure Vessel w/Coil
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Connection Size Code
04
Seal Material
Buna-N
Watt Rating
11 W
Operating Pressure Differential [Max]
160 psi
Operating Temperature [Min]
32 °F
Actuation
Pivoted Edge Diaphragm
Solenoid Enclosure Code
4
Connection Type
NPT
Voltage Code
05
Coil Current
AC
Series
35
Solenoid Enclosure
NEMA 4, 4X
Flow Pattern
Normally Open
Flow Pattern Code
O
Coil Insulation Code
F
Seal Material Code
1
Coil Termination Code
C
Series Code
35
Current Design Code
A
Coil Insulation
Standard (Class 155)
Coil Termination
Leads
Coil Wattage Code
C
Connection Size
1/4
Coil Style
Epoxy Encapsulated
Function Code
3
Operating Pressure Differential [Min]
5 psi
Valve Function
Quick Exhaust
Operating Temperature [Max]
180 °F
Orifice Size Code
16
Cv Flow
0.2
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back