Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Coil Current
AC
Series Code
35
Connection Type
NPT
Series
35
Body Material
Brass Bar Stock
Orifice Size
1/4 in
Valve Type
Pressure Vessel w/Coil
Seal Material
Buna-N
Function Code
3
Coil Insulation Code
F
Coil Insulation
Standard (Class 155)
Function
3-Way
Seal Material Code
1
Voltage Code
05
Coil Termination
18 in Leads
Flow Pattern
Normally Closed
Valve Function
Quick Exhaust
Coil Termination Code
C
Connection Size
1/4
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Enclosure
Explosion-Proof, Watertight
Body Material Code
1
Coil Wattage Code
C
Current Design Code
A
Connection Size Code
04
Actuation
Pivoted Edge Diaphragm
Actuation Code
5
Orifice Size Code
16
Watt Rating
11 W
Flow Pattern Code
C
Solenoid Enclosure Code
E
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back