Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Function
3-Way
Actuation
Pivoted Edge Diaphragm
Orifice Size Code
16
Coil Current
DC
Coil Insulation
Standard (Class 155)
Coil Termination Code
C
Connection Type
NPT
Solenoid Enclosure Code
4
Voltage Code
80
Actuation Code
5
Body Material Code
1
Connection Size
1/4
Valve Function
Quick Exhaust
Solenoid Enclosure
NEMA 4, 4X
Coil Termination
18 in Leads
Flow Pattern
Normally Closed
Body Material
Brass Bar Stock
Connection Size Code
04
Watt Rating
11.5 W
Valve Type
Pressure Vessel w/Coil
Orifice Size
1/4 in
Current Design Code
A
Function Code
3
Series Code
35
Seal Material
Buna-N
Flow Pattern Code
C
Voltage Rating
24 VDC
Series
35
Coil Wattage Code
3
Coil Insulation Code
F
Seal Material Code
1
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back