
Parker Hannifin Corp.
04F30U2111ACF
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #101450669


- Series 30 3 Way Universal Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Actuation | Direct Acting |
Coil Current | AC |
Connection Type | NPT |
Valve Type | Pressure Vessel Only, No Coil |
Orifice Size Code | 11 |
Current Design Code | A |
Coil Termination | N/A |
Coil Termination Code | N/A |
Orifice Size | 11/64 in |
Series Code | 30 |
Series | 30 |
Solenoid Enclosure | N/A |
Coil Insulation | Standard (Class 155) |
Function Code | 3 |
Body Material | Forged Brass |
Solenoid Enclosure Code | N/A |
Coil Insulation Code | F |
Voltage Code | N/A |
Valve Function | General Purpose |
Body Material Code | 2 |
Connection Size | 1/4 |
Connection Size Code | 04 |
Flow Pattern Code | U |
Function | 3-Way |
Seal Material Code | 1 |
Seal Material | Buna-N |
Coil Wattage Code | C |
Voltage Rating | N/A |
Actuation Code | 0 |
Watt Rating | 11 W |
Flow Pattern | Universal |
Weight | 0.5 LB |
