
Parker Hannifin Corp.
04F30O2108A3F
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104228029


- Series 30 3 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Watt Rating | 11.5 W |
Connection Type | NPT |
Solenoid Enclosure Code | N/A |
Function | 3-Way |
Actuation Code | 0 |
Coil Insulation | Standard (Class 155) |
Series | 30 |
Coil Termination | N/A |
Orifice Size Code | 08 |
Coil Wattage Code | 3 |
Coil Insulation Code | F |
Flow Pattern Code | O |
Actuation | Direct Acting |
Body Material Code | 2 |
Voltage Rating | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Series Code | 30 |
Coil Termination Code | N/A |
Voltage Code | N/A |
Solenoid Enclosure | N/A |
Connection Size | 1/4 |
Orifice Size | 1/8 in |
Valve Function | General Purpose |
Coil Current | DC |
Function Code | 3 |
Body Material | Forged Brass |
Seal Material Code | 1 |
Connection Size Code | 04 |
Seal Material | Buna-N |
Flow Pattern | Normally Open |
Current Design Code | A |
Weight | 0.75 LB |
