Parker Hannifin Corp.
04F30C3108ACF
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104322742
- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
applications
- Compressors
- Air dryers
- Automated systems
- Laundry equipment
- Pilot operators
- Sampling systems
- Instrumentation
- Dispensing systems
- Water treatment systems
| Connection Size | 1/4 |
| Coil Insulation | Standard (Class 155) |
| Coil Current | AC |
| Flow Pattern Code | C |
| Actuation | Direct Acting |
| Voltage Rating | N/A |
| Connection Size Code | 04 |
| Function Code | 3 |
| Connection Type | NPT |
| Seal Material Code | 1 |
| Orifice Size Code | 08 |
| Valve Function | General Purpose |
| Flow Pattern | Normally Closed |
| Actuation Code | 0 |
| Seal Material | Buna-N |
| Coil Termination | N/A |
| Series | 30 |
| Voltage Code | N/A |
| Body Material Code | 3 |
| Solenoid Enclosure Code | N/A |
| Body Material | 303 Stainless Steel |
| Coil Termination Code | N/A |
| Current Design Code | A |
| Series Code | 30 |
| Orifice Size | 1/8 in |
| Coil Wattage Code | C |
| Coil Insulation Code | F |
| Function | 3-Way |
| Solenoid Enclosure | N/A |
| Watt Rating | 11 W |
| Valve Type | Pressure Vessel Only, No Coil |
| Weight | 0.5 LB |
