Parker Hannifin Corp.
04F30C3106A1FGC75M
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104322741
- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
| Orifice Size | 3/32 in |
| Flow Pattern Code | C |
| Voltage Code | 75 |
| Actuation Code | 0 |
| Voltage Rating | 12 VDC |
| Coil Insulation Code | F |
| Valve Function | General Purpose |
| Connection Size | 1/4 |
| Series | 30 |
| Coil Termination Code | C |
| Function | 3-Way |
| Body Material | 303 Stainless Steel |
| Connection Size Code | 04 |
| Orifice Size Code | 06 |
| Solenoid Enclosure | NEMA 1 |
| Flow Pattern | Normally Closed |
| Valve Type | Pressure Vessel w/Coil |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Coil Wattage Code | 1 |
| Current Design Code | A |
| Seal Material | Buna-N |
| Series Code | 30 |
| Watt Rating | 9.5 W |
| Coil Insulation | Standard (Class 155) |
| Solenoid Enclosure Code | G |
| Seal Material Code | 1 |
| Coil Termination | 18 in Leads |
| Body Material Code | 3 |
| Coil Current | DC |
| Function Code | 3 |
| Weight | 0.75 LB |
