
Parker Hannifin Corp.
04F30C2108ACF4C05
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104295501


- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Function Code | 3 |
Operating Temperature [Min] | 32 °F |
Seal Material Code | 1 |
Current Design Code | A |
Actuation | Direct Acting |
Flow Pattern Code | C |
Series | 30 |
Connection Size Code | 04 |
Orifice Size | 1/8 in |
Actuation Code | 0 |
Coil Termination | Leads |
Coil Style | Epoxy Encapsulated |
Body Material Code | 2 |
Coil Insulation Code | F |
Operating Pressure Differential [Min] | 0 psi |
Coil Current | AC |
Solenoid Enclosure Code | 4 |
Body Material | Forged Brass |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Voltage Code | 05 |
Coil Termination Code | C |
Coil Wattage Code | C |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern | Normally Closed |
Seal Material | Buna-N |
Coil Insulation | Standard (Class 155) |
Function | 3-Way |
Connection Size | 1/4 |
Orifice Size Code | 08 |
Valve Function | General Purpose |
Connection Type | NPT |
Watt Rating | 11 W |
Solenoid Enclosure | NEMA 4, 4X |
Operating Temperature [Max] | 200 °F |
Series Code | 30 |
Cv Flow | 0.25 |
Weight | 1.0 LB |
