- 3 Way Normally Closed Direct Acting Valve
- Brass Body
- 1/4 NPT Thread
- 3/32 in Orifice
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
| Watt Rating | 11 W |
| Function Code | 3 |
| Operating Pressure Differential [Max] | 150 psi |
| Solenoid Enclosure | NEMA 4, 4X |
| Coil Style | Epoxy Encapsulated |
| Seal Material Code | 1 |
| Coil Insulation Code | F |
| Orifice Size Code | 06 |
| Series | 30 |
| Valve Type | Pressure Vessel w/Coil |
| Connection Type Code | F |
| Coil Type | Gold Ring™ |
| Model No. | 04F30C2106ACF4C05 |
| Body Material Code | 2 |
| Function | 3-Way |
| Mechanical Options | None |
| Actuation | Direct Acting |
| Coil Current | AC |
| Seal Material | Buna-N |
| Operating Temperature [Max] | 200 °F |
| Voltage Type | AC Voltage |
| Series Code | 30 |
| Coil Insulation | Standard (Class 155) |
| Coil Termination Code | C |
| Connection Size | 1/4 |
| Current Design Code | A |
| Connection Type | NPT |
| Flow Pattern Code | C |
| Voltage Code | 05 |
| Orifice Size | 3/32 in |
| Operating Pressure Differential [Min] | 0 psi |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure Code | 4 |
| Actuation Code | 0 |
| Cv Flow | 0.12 |
| Valve Function | General Purpose |
| Coil Wattage Code | C |
| Flow Pattern | Normally Closed |
| Operating Temperature [Min] | 32 °F |
| Connection Size Code | 04 |
| Coil Termination | 18 in Leads |
| Body Material | Brass |
| Weight | 0.5 LB |

