
Parker Hannifin Corp.
04F30C2106ACF
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104227618


- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Orifice Size | 3/32 in |
Connection Type | NPT |
Actuation | Direct Acting |
Valve Type | Pressure Vessel Only, No Coil |
Actuation Code | 0 |
Body Material | Forged Brass |
Solenoid Enclosure | N/A |
Flow Pattern | Normally Closed |
Body Material Code | 2 |
Watt Rating | 11 W |
Coil Termination | N/A |
Valve Function | General Purpose |
Series | 30 |
Coil Termination Code | N/A |
Seal Material Code | 1 |
Orifice Size Code | 06 |
Connection Size | 1/4 |
Function | 3-Way |
Function Code | 3 |
Seal Material | Buna-N |
Solenoid Enclosure Code | N/A |
Voltage Code | N/A |
Coil Current | AC |
Coil Insulation Code | F |
Voltage Rating | N/A |
Coil Insulation | Standard (Class 155) |
Connection Size Code | 04 |
Coil Wattage Code | C |
Series Code | 30 |
Current Design Code | A |
Flow Pattern Code | C |
Weight | 0.75 LB |
