Parker Hannifin Corp.
04F30C2104A3F4C80
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #104295423
- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | NBR |
| Actuation | Direct Acting |
| Solenoid Enclosure Code | 4 |
| Coil Current | DC |
| Flow Pattern | Normally Closed |
| Seal Material Code | 1 |
| Coil Termination | 18 in Leads |
| Voltage Code | 80 |
| Watt Rating | 11.5 W |
| Exhaust Cv Flow | 0.08 |
| Valve Type | Pressure Vessel w/Coil |
| Function Code | 3 |
| Connection Size | 1/4 in NPT |
| Voltage Type | DC Voltage |
| Current Design Code | A |
| Series Code | 30 |
| Function | 3-Way |
| Orifice Size Code | 04 |
| Coil Insulation | Standard (Class 155) |
| Orifice Size | 1/16 in |
| Body Material Code | 2 |
| Series | 30 |
| Connection Type | NPT |
| Coil Insulation Code | F |
| Valve Function | General Purpose |
| Coil Type | 6F |
| Operating Pressure Differential [Max] | 160 psi |
| Connection Size Code | 04 |
| Flow Pattern Code | C |
| Body Material | Brass |
| Actuation Code | 0 |
| Coil Wattage Code | 3 |
| Voltage Rating | 24 VDC |
| Coil Termination Code | C |
| Solenoid Enclosure | NEMA 4, 4X |
| Weight | 0.5 LB |
