Parker Hannifin Corp.
04F30C2104A1FMC80
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104303903
- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
| Coil Wattage Code | 1 |
| Series Code | 30 |
| Body Material Code | 2 |
| Flow Pattern | Normally Closed |
| Connection Size Code | 04 |
| Solenoid Enclosure | 316 SS Explosion-Proof, Watertight |
| Actuation Code | 0 |
| Function | 3-Way |
| Coil Termination | 18 in Leads |
| Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| Coil Insulation Code | F |
| Connection Type | NPT |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern Code | C |
| Actuation | Direct Acting |
| Body Material | Forged Brass |
| Seal Material Code | 1 |
| Watt Rating | 9.5 W |
| Orifice Size Code | 04 |
| Voltage Code | 80 |
| Orifice Size | 1/16 in |
| Coil Termination Code | C |
| Valve Function | General Purpose |
| Series | 30 |
| Current Design Code | A |
| Coil Current | DC |
| Connection Size | 1/4 |
| Function Code | 3 |
| Solenoid Enclosure Code | M |
| Coil Insulation | Standard (Class 155) |
| Weight | 0.75 LB |
