Parker Hannifin Corp.
04F28C1D20ACF
Gold Ring Valve™ Series 28 Two-Way Internally Pilot-Operated High Pressure Valve
Item #101450432
- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- High Pressure
- 1/4" NPT
- Brass Bar Stock Body
| Watt Rating | 11 W |
| Coil Insulation Code | F |
| Solenoid Enclosure | N/A |
| Valve Function | High Pressure |
| Valve Type | Pressure Vessel Only, No Coil |
| Coil Current | AC |
| Orifice Size Code | 20 |
| Body Material Code | 1 |
| Voltage Rating | N/A |
| Actuation Code | 8 |
| Orifice Size | 5/16 in |
| Body Material | Brass Bar Stock |
| Connection Type | NPT |
| Seal Material | Delrin |
| Coil Termination Code | N/A |
| Solenoid Enclosure Code | N/A |
| Coil Wattage Code | C |
| Flow Pattern Code | C |
| Current Design Code | A |
| Voltage Code | N/A |
| Actuation | Piston Piloted |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern | Normally Closed |
| Seal Material Code | D |
| Connection Size Code | 04 |
| Series | 28 |
| Coil Termination | N/A |
| Function Code | 2 |
| Series Code | 28 |
| Function | 2-Way |
| Connection Size | 1/4 |
| Weight | 0.5 LB |
