Parker Hannifin Corp.
04F25C2122CAFTE05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #104295417
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Automated systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
- Dispensing systems
| Body Material Code | 2 |
| Solenoid Enclosure | NEMA 1 |
| Connection Size | 1/4 |
| Seal Material | Buna-N |
| Function | 2-Way |
| Connection Size Code | 04 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Function | General Purpose |
| Coil Termination | 36 in Leads |
| Series | 25 |
| Coil Termination Code | E |
| Body Material | Forged Brass |
| Function Code | 2 |
| Coil Wattage Code | A |
| Current Design Code | C |
| Flow Pattern | Normally Closed |
| Watt Rating | 6 W |
| Voltage Code | 05 |
| Seal Material Code | 1 |
| Orifice Size | 11/32 in |
| Coil Insulation | Standard (Class 155) |
| Valve Type | Pressure Vessel w/Coil |
| Coil Current | AC |
| Connection Type | NPT |
| Flow Pattern Code | C |
| Actuation Code | 5 |
| Actuation | Pivoted Edge Diaphragm |
| Solenoid Enclosure Code | T |
| Series Code | 25 |
| Orifice Size Code | 22 |
| Coil Insulation Code | F |
| Weight | 0.75 LB |
