- 2 Way Normally Closed Pilot Operated Valve
- Brass Body
- 1/4 NPT Thread
- 11/32 in Orifice
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
| Seal Material | Buna-N |
| Voltage Type | AC Voltage |
| Flow Pattern Code | C |
| Family Name | Gold Ring Valve™ Series 25 Two-Way Internally Pilot-Operated Valve |
| Coil Insulation | Standard (Class 155) |
| Connection Size Code | 04 |
| Orifice Size | 11/32 in |
| Function Code | 2 |
| Actuation | Pivoted Edge Diaphragm |
| Connection Type | NPT |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Body Material Code | 2 |
| Connection Size | 1/4 |
| Body Material | Brass |
| Actuation Code | 5 |
| Operating Temperature [Max] | 180 °F |
| Coil Wattage Code | A |
| Valve Function | General Purpose |
| Voltage Code | 05 |
| Solenoid Enclosure | NEMA 4, 4X |
| Valve Type | Pressure Vessel w/Coil |
| Coil Style | Epoxy Encapsulated |
| Function | 2-Way |
| Coil Termination | 18 in Leads |
| Series | 25 |
| Mechanical Options | None |
| Operating Temperature [Min] | 32 °F |
| Watt Rating | 6 W |
| Cv Flow | 1.2 |
| Coil Current | AC |
| Operating Pressure Differential [Min] | 5 psi |
| Orifice Size Code | 22 |
| Series Code | 25 |
| Current Design Code | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Operating Pressure Differential [Max] | 300 psi |
| Coil Type | Gold Ring™ |
| Seal Material Code | 1 |
| Solenoid Enclosure Code | 4 |
| Connection Type Code | F |
| Coil Termination Code | C |
| Model No. | 04F25C2122CAF4C05 |
| Coil Insulation Code | F |
| Flow Pattern | Normally Closed |
| Weight | 0.75 LB |

