Parker Hannifin Corp.
04F25C2122C3F4C75
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #101451976
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1/4" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Connection Size Code | 04 |
| Seal Material | Buna-N |
| Flow Pattern Code | C |
| Orifice Size | 11/32 in |
| Voltage Rating | 12 VDC |
| Valve Function | General Purpose |
| Body Material | Forged Brass |
| Actuation Code | 5 |
| Valve Type | Pressure Vessel w/Coil |
| Watt Rating | 11.5 W |
| Coil Termination Code | C |
| Coil Current | DC |
| Solenoid Enclosure Code | 4 |
| Actuation | Pivoted Edge Diaphragm |
| Series Code | 25 |
| Function Code | 2 |
| Solenoid Enclosure | NEMA 4, 4X |
| Orifice Size Code | 22 |
| Coil Wattage Code | 3 |
| Coil Termination | 18 in Leads |
| Coil Insulation | Standard (Class 155) |
| Series | 25 |
| Voltage Code | 75 |
| Connection Type | NPT |
| Body Material Code | 2 |
| Connection Size | 1/4 |
| Function | 2-Way |
| Coil Insulation Code | F |
| Flow Pattern | Normally Closed |
| Seal Material Code | 1 |
| Current Design Code | C |
| Weight | 0.5 LB |
