Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
Actuation
Direct Acting
Coil Insulation
Standard (Class 155)
Flow Pattern
Normally Open
Seal Material Code
K
Solenoid Enclosure Code
4
Valve Function
Cryogenic Fluids
Body Material
Forged Brass
Compatible Fluids
Cryogenic Fluids
Flow Pattern Code
O
Body Material Code
2
Connection Size Code
04
Current Design Code
A
Coil Termination
18 in Leads
Function
2-Way
Solenoid Enclosure
NEMA 4, 4X
Watt Rating
16 W
Function Code
2
Actuation Code
0
Series Code
20
Connection Type
NPT
Valve Type
Pressure Vessel w/Coil
Orifice Size Code
18
Series
20
Coil Insulation Code
F
Seal Material
KEL F
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Orifice Size
9/32 in
Voltage Code
05
Connection Size
1/4
Coil Termination Code
C
Coil Wattage Code
D
Coil Current
AC
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back