Parker Hannifin Corp.
04F20O1106ACH
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104291280
- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
| Series | 20 |
| Flow Pattern | Normally Open |
| Series Code | 20 |
| Function Code | 2 |
| Connection Type | NPT |
| Coil Insulation | High Temperature (Class 180) |
| Seal Material Code | 1 |
| Orifice Size Code | 06 |
| Coil Wattage Code | C |
| Coil Termination Code | N/A |
| Solenoid Enclosure | N/A |
| Voltage Code | N/A |
| Function | 2-Way |
| Seal Material | Buna-N |
| Valve Function | General Purpose |
| Coil Current | AC |
| Body Material Code | 1 |
| Solenoid Enclosure Code | N/A |
| Flow Pattern Code | O |
| Connection Size | 1/4 |
| Coil Termination | N/A |
| Current Design Code | A |
| Watt Rating | 11 W |
| Connection Size Code | 04 |
| Body Material | Brass Bar Stock |
| Orifice Size | 3/32 in |
| Actuation Code | 0 |
| Voltage Rating | N/A |
| Valve Type | Pressure Vessel Only, No Coil |
| Coil Insulation Code | H |
| Actuation | Direct Acting |
| Weight | 0.75 LB |
